Bottle with Screwcap, Narrow Mouth, LDPE, Graduated, 2000mL, 20/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These bottles are flexible and feature a narrow-mouth opening that is easy to pour from and is preferred for use with liquid samples. The sloping shoulders facilitate emptying. In addition to the screw cap, a plastic plug insert comes with each bottle, providing additional leak-resistance. Simply insert the plug into the mouth of the bottle prior to closing the lid. This ensures a leak-resistant seal and makes these bottles ideal for transport and long-term storage. The cap and bottle neck have molded-in tagging points which are designed for securing the cap to the bottle using wire security ties. This makes the bottle tamper-evident. This bottle is approved for use with food products.
PRICE
$279.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-1/2 in |
Product Details
| Capacity | 2000 |
| Material | LDPE |
| Package Quantity | 20 |
| Color | Clear |
| Manufacturers Part Number | 600326 |
| Brand | Globe Scientific |