Bottle with Screwcap, Wide Mouth, Polypropylene, Graduated, 1000mL, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These rupture-resistant bottles are extremely rigid and feature a wide-mouth opening for easy filling and emptying of liquids and powders. The deep threaded neck allows the screw cap to seal on tight, offering exceptional leak-resistance especially during shipping. This bottle is approved for use with food products.
PRICE
$65.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/8 in |
Product Details
| Capacity | 1000 |
| Material | Polypropylene |
| Package Quantity | 5 |
| Color | Clear |
| Manufacturers Part Number | 601629-5 |
| Brand | Globe Scientific |