Bottle with Screwcap, Wide Mouth, Square, Graduated, PE (Cap Polypropylene), 2000mL, 40/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific offers a complete line of laboratory bottles designed for general purpose use, laboratory sampling, food packaging, transport and storage. They are widely used in the medical, pharmaceutical, food, cosmetic, oil, water testing, paint & ink and soil sampling industries.
PRICE
$529.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-1/4 in |
Product Details
| Capacity | 2000 |
| Material | Polypropylene |
| Package Quantity | 40 |
| Color | White |
| Manufacturers Part Number | 600614B |
| Brand | Globe Scientific |