Bottle with Screwcap, Wide Mouth, Round, Graduated, LDPE (Cap Polypropylene), 1000mL, 20/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These wide-neck laboratory bottles are extremely flexible and feature a wide-mouth opening for easy filling and emptying of liquids and powders. In addition to the screw cap, a plastic plug insert comes with each bottle, providing additional leak-resistance. Simply insert the plug into the mouth of the bottle prior to closing the lid. This ensures a leak-resistant seal and makes these bottles ideal for transport and long-term storage. Confidential notes can be stored inside the bottle in the space between the plug and the screw cap. The cap and bottle neck have molded-in tagging points which are designed for securing the cap to the bottle using wire security ties. This makes the bottle tamper-evident. This bottle is approved for use with food products.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
Product Details
| Capacity | 1000 |
| Material | LDPE/Polypropylene |
| Package Quantity | 20 |
| Color | Clear |
| Manufacturers Part Number | 600412 |
| Brand | Globe Scientific |