Harrington® Bottom Hook Assembly For NER020S, NER020L
Write a Review
|
Questions & Answers (0)
Product Description
Bottom Hook Cplt Set 2Ton - For Use With NER020S, NER020L
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000 lbs |
Product Details
| Manufacturers Part Number | ER2ES1011 |
| Type | Bottom Hook |
| Material | Steel |
| Color | Yellow |
| Brand | Harrington |