Bottom Hook Set - For Use With ED125, ED220,.ED250, ED400, ED350, ED525
Harrington® Bottom Hook Set For ED125, ED220, ED250, ED400, ED350, ED525
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 125, 220, 250, 350, 400, 525 lbs |
Product Details
| Manufacturers Part Number | E2D1021125 |
| Type | Hook |
| Material | Steel |
| Color | Orange |
| Brand | Harrington |