Btm Shipyard Hk W/Latch 3T - For Use With LB030
Harrington® Bottom Shipyard Hook with Latch For LB030, 3T
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
Product Details
| Type | Bottom Shipyard |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Yellow |
| Series | L5BZ |
| Manufacturers Part Number | L5BZ0301021 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |