Rubbermaid® Commercial Bouncer Measuring Cup, 4 qt, Plastic, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Measuring cup is constructed of break-resistant and durable crystal-clear material. Rubbermaid® Commercial measuring cups feature large, easy-to-read measurements in high-contrast red or blue. Safe for use with temperatures ranging from -40°F to 212°F. NSF certified and commercial dishwasher safe.
PROMOTIONAL PRICE
$21.00was $28.95
Save $7.95 (27%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 4 Qt. |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Bouncer® Measuring Cup, Break-Resistant Polycarbonate, Temperature Range: – |
| Color | Clear |
| Manufacturers Part Number | FG321800 CLR |
| Brand | Rubbermaid |
Compliance & Certifications
| Certifications | NSF, USDA |