Cambro RSB10CW148 - Bowl Ribbed Camwear Round 10", White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
White Ribbed Bowl has a stylish, contemporary appearance for a dramatic presentation. Made of virtually unbreakable Camwear polycarbonate that won't break like glass. Bowls are durable and lightweight. Will not chip and crack like acrylic. Resistant to stains, acids and odors.
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 10 in |
Product Details
| Capacity | 3.2 oz |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Round Ribbed Bowl |
| Color | White |
| Manufacturers Part Number | RSB10CW148 |
| Shape | Round |
| Brand | Cambro |