Vegware Nourish Molded Fiber Tableware Bowls, 12 oz. Capacity, 6" Dia., White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Practical and stylish compostable natural molded fiber dinnerware. Stronger than paper, more attractive than polystyrene. Great for cold or hot food up to 115°F, and sturdy enough to load up with food. Vegware Nourish is made from reclaimed sugarcane fiber with no fluorine added. Award-winning quality by Vegware, made from plants.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Diameter | 6 in |
Product Details
| Color | White |
| Capacity | 12 oz |
| Made in the USA | No |
| Material | Molded Fiber |
| Package Quantity | 1000 |
| Description | Molded Fiber Tableware Compostable Bowls |
| Manufacturers Part Number | VW-BL12NFA |
| Microwavable | No |
| Shape | Round |
| Brand | Vegware |