Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Products

Model # :WBB3181376

MPN #: EP-BL32NFA

Eco-Products® Vanguard Renewable & Compostable Bowls, 32 oz. Cap., 8" Dia., White, 400/Carton

Product Description
Eco-Products® award-winning new line, Vanguard, is a collection of ground breaking molded fiber containers. Vanguard products use FDA-approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances).

Features:
  • Made from reclaimed and rapidly renewable sugarcane fibers
  • Compostable at home and in commercial facilities
  • Disposable bowls are both hot and cold food friendly and microwave safe
  • Vanguard demonstrates a continued commitment to choice and innovation in foodservice packaging


PRICE
$219.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Diameter8 in

Product Details

ColorWhite
Capacity32 oz
Made in the USANo
MaterialMolded Fiber
Package Quantity400
DescriptionRenewable & Compostable Sugarcane Bowls
Manufacturers Part NumberEP-BL32NFA
MicrowavableYes
ShapeRound
BrandEco-Products