Vollrath® Bowl Stand with Tray Slides
Write a Review
|
Questions & Answers (0)
Product Description
Made in U.S.A. NSF Certified. All welded tubular heavy-gauge stainless steel construction. No assembly required. Stainless Steel finish. 30 quart capacity.
PRICE
$1,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/8 in |
| Depth | 22 in |
| Height | 32-1/4 in |
| Diameter | 4 in |
Product Details
| Capacity | 30 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stand Only |
| Series | Stainless Steel, USA |
| Manufacturers Part Number | 79002 |
| Brand | Vollrath |