Winco TR-34W - Folding Tray Stand, 33" H, Wood
Write a Review
|
Questions & Answers (0)
Product Description
Winco TR-34W Folding Tray Stand, 33" H, Wood
Wood Tray Stand, Mahogany.
Wood Tray Stand, Mahogany.
PRICE
$66.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 18-3/4 in |
| Height | 32 in |
| Weight | 9 lbs |
Product Details
| Material | Wood |
| Package Quantity | 1 |
| Description | Folding Tray Stand |
| Color | Mahagony |
| Manufacturers Part Number | TR-34W |
| Brand | Winco |