Cambro SRB13110 - Bowl Swirl 13 Oz., Black - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Cambro SRB13110 - Bowl Swirl 13 Oz., Black
This Black Swirl Bowl is ideal for hot or cold side dishes, desserts, dips, or fruit. Fits on a plate or stacks in place on a buffet station.
This Black Swirl Bowl is ideal for hot or cold side dishes, desserts, dips, or fruit. Fits on a plate or stacks in place on a buffet station.
PRICE
$69.36 Sold in packages of 24 / $2.89 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5-11/32 in |
Product Details
| Type | Swirl Bowl |
| Capacity | 13 oz |
| Material | Impact Resistant SAN |
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | SRB13110 |
| Brand | Cambro |