Cambro MDSM8487 - 8 Oz Coffee Cup, Cranberry
This Cranberry Mug features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.
Cambro MDSM8487 - 8 Oz Coffee Cup, Cranberry - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$130.08 Sold in packages of 48 / $2.71 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Diameter | 4-1/2 in |
Product Details
| Type | Coffee Cup |
| Capacity | 8 oz |
| Material | High-Density Plastic |
| Package Quantity | 48 |
| Color | Red |
| Manufacturers Part Number | MDSM8487 |
| Shape | Round |
| Brand | Cambro |