Tri-Boro Box Post 1/2" x 1-7/8" x 7'1"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
This clip-type post eliminates items being snagged during loading and unloading. Rectangular holes for clips punched on 1-1/2" centers and 5/16" diameter holes 1-1/2" on center as above. Made from 14 gauge cold-rolled steel.
PRICE
$22.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7'1" ft |
| Weight | 6 lbs |
| Size | 1/2" x 1-7/8" |
Product Details
| Type | Post |
| Country of Origin | USA |
| Material | Steel |
| Description | Box Post |
| Color | Gray |
| Manufacturers Part Number | BP85 |
| Accessory Type | Post |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |