Tri-Boro Rolled Formed Post 1-1/4" x 1-1/4" x 3'3"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
A 1-1/4" x 1-1/4" angle made from rolled formed steel with holes punched on 1" centers.
PRICE
$7.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3'3" ft |
| Weight | 3 lbs |
| Size | 1-1/4" x 1-1/4" |
Product Details
| Type | Post |
| Country of Origin | USA |
| Material | Steel |
| Description | Rolled Formed Posts |
| Color | Gray |
| Manufacturers Part Number | RFP39 |
| Accessory Type | Post |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |