J&D Bracket 4 to 4-1/2" Square Column Mount for Panel Fan with Hardware
Write a Review
|
Questions & Answers (0)
Product Description
J&D Bracket 4 to 4-1/2" Square Column Mount for Panel Fan with Hardware
J&D Bracket 4 to 4-1/2" Square Column Mount for Panel Fan with Hardware. Use for any size panel fan.
J&D Bracket 4 to 4-1/2" Square Column Mount for Panel Fan with Hardware. Use for any size panel fan.
PRICE
$159.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 16 in |
| Weight | 19 lbs |
Product Details
| Type | Mounting Bracket |
| Manufacturers Part Number | VRSBRP4SQ |
| For Use With | J&D Panel Cooling Fans |
| Brand | J&D Manufacturing |