Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293157

Global Industrial™ 24" Deluxe Oscillating Fan, Pole or Column Mount, 8,650 CFM, 1/2 HP

Product Description
✓ 3-speed open-air over PSC-type ball bearing motor.
✓ Fixed and 80° oscillating options with tilting head.
✓ Moves 8,650 CFM.

The 1/2 HP Global Industrial™ 24" Deluxe Oscillating Fan provides refreshing air flow without taking up valuable floor space in any setting like loading docks, offices, schools, offices, and kitchens. This fan easily attaches to columns or poles with included mounting bracket. It has an efficient 3-speed open-air over PSC-type ball bearing motor. Quiet metal fan blades are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. A simple pushbutton gives you the option to keep the head fixed in one direction or 80° oscillating operation with the ability to tilt it for perfect air-flow placement. Pull chain on/off. ETL, cETL listed, and conforms to UL507 standard. 1-Year Limited Warranty.

  • 12'L 3-prong power cord helps avoid the use of additional extension cords
  • Not rated for outdoor use
  • PRICE
    $345.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28 in
    Depth13-1/2 in
    Height27 in
    Weight39 lbs
    Cord Length12 ft
    Diameter28 in
    Fan Diameter24 in

    Product Details

    Assembly RequiredYes
    Max Ambient Temperature104 °F
    Number of Speeds3
    Fan TypeIndustrial
    Number of Blades3
    Blade Color FamilyBlack
    Motor TypeOpen Air Over
    Mounting LocationColumn or Wall
    Wattage290 W
    MaterialAluminum
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number293157
    Indoor/OutdoorIndoor
    Sound Level74
    BrandGlobal Industrial
    RPM1100 rpm
    TypeIndustrial Fan
    CFM4660/6850/8650 CFM
    Horsepower1/2 HP
    ColorBlack
    Amperage2.4 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    CFM High8650 CFM
    Oscillating/Non OscillatingOscillating
    Power Cord TypeSJT 3 Conductor
    Motor InsulationClass E

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cETL Listed, OSHA, UL507