TPI HV18 Series Bracket for High Velocity Air Circulator
Write a Review
|
Questions & Answers (0)
Product Description
This bracket is for HV18 series high velocity air circulator. This product has a limited warranty of 2 years.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 14 in |
| Weight | 14 lbs |
Product Details
| Type | Mounting Bracket |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | HV1 |
| For Use With | TPI HV Blower Fan HV18 |
| Brand | TPI |