Wall Bracket for Multifan 50" Circulator Fans
Write a Review
|
Questions & Answers (0)
Product Description
Wall Bracket for Vostermans 50" Circulator Fans
Wall mounting bracket for use with the Vostermans 50" circulator fans. This welded steel bracket securely fastens the 50" Vostermans circulator to a wall or post. It is fully adjustable in 2 directions, with the ability to swing side to side, or pivot in the vertical position to direct airflow right where it is desired. Solid channel and angle construction, black powder coat finish.
Wall mounting bracket for use with the Vostermans 50" circulator fans. This welded steel bracket securely fastens the 50" Vostermans circulator to a wall or post. It is fully adjustable in 2 directions, with the ability to swing side to side, or pivot in the vertical position to direct airflow right where it is desired. Solid channel and angle construction, black powder coat finish.
PRICE
$389.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 12 in |
| Height | 10 in |
| Weight | 22 lbs |
Product Details
| Type | Mounting Bracket |
| Manufacturers Part Number | BRACKET72D |
| For Use With | Multifan 50" Circulator Fans |
| Brand | Multifan |