Global Industrial
Model # :WB436733
Global Industrial Lift Out Bracket Kit for 2-Rib Guard Rail, Yellow
|
Questions & Answers (0)
Product Description
Drop-in brackets convert bolt-on style barriers into drop-in barriers. Bracket simply bolts onto posts to accept easy drop-in rail installation. Durable steel with highly visible safety yellow finish.
PLEASE NOTE: This model is NOT compatible with model # 442594, 442595, 867100, 867101, 867102, 867103, 867104 and 867105. Bracket Kit does not include installation hardware.
PLEASE NOTE: This model is NOT compatible with model # 442594, 442595, 867100, 867101, 867102, 867103, 867104 and 867105. Bracket Kit does not include installation hardware.
PRICE
$31.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 19 in |
| Weight | 9 lbs |
| Base Thickness | 1/2 in |
| Base Dimensions (W x L) | 4" x 4" |
Product Details
| Assembly Required | No |
| Type | Guard Rail System |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 436733 |
| Mounting Style | Lift Out |
| Component Style | Lift Out Bracket for 2 Rib Rail |
| Brand | Global Industrial |