Bradley Corp® Wash Fountain, Corner, Raising Vent, Series SN2013, 3 Person
Write a Review
|
Questions & Answers (0)
Product Description
Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.
PRICE
$12,283.70
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 44 in |
| Height | 45-5/8 in |
| Weight | 183 lbs |
| Basin Depth | 38 in |
| Drain Connection | 1-1/2 in |
| Water Connection | 1/2 in |
Product Details
| Color | Silver |
| Gallons per Minute | 1.5 gal/min |
| Liters per Minute | 5.68 LPM |
| Number of Stations | 3 |
| Drain Type | Centrally Rising Vent W/Supplies From Above |
| Includes | Liquid Soap Dispenser |
| Material | Sentry |
| Activation | Foot Operated |
| Manufacturers Part Number | S93-644 |
| PSI | 20-80 psi |
| Mixing Valve | Thermostatic Mixing Valve |
| Shape | Corner |
| Brand | Bradley Corporation |
Compliance & Certifications
| Certifications | UPC |
| ADA Compliant | Yes |