- Jet JSH-275 Electric Chain Hoist
- JSH-550 Electric Chain Hoist
JET® Brake Nut, JT9-JSH275-20
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JSH275-20 |
| Type | Accessory |
| For Use With | Electric Chain Hoists |
| Brand | JET |
Related Products
JET® S90 Series Hand Chain Hoists were designed with all steel construction and ensures reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Features: Grade 80 black oxide coated load chain for added durability Heat Treated Load Plates Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload ...
JET® Trademaster® Series electric hoists combines safety, portability, and durability to operate in all your industrial, construction, and transportation applications. With its market leading wireless controller and 2 in 1 mechanical brake and overload slip clutch, safety is most important. With the only DC Brushless motor in the market, 5 pocket chain sheave, and thermal overload protection, you have the durability you need to reduce maintenance costs. All of this with a lightweight compact housing that will get you into those tight areas while allowing you transport it from job to job ...
JET® JSH Series Electric Chain Hoist 1/4 Ton, 10 Ft. Lift, 1 Phase, 115V JET® JSH Series electric hoists combines safety, durability and portability to operate in light duty commercial and industrial applications. The die cast Aluminum housing keeps the hoist lightweight and easily portable. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They have a built-in thermal overload protection system that keeps the hoist from overheating. The industry proven magnetic disk brake increases safety by ...
Lift And Lowers Loads With The Push Of A Button. Ideal for commercial and industrial applications. Totally enclosed steel plate construction. Electric hoists include a heavy duty ventilated motor. Single-phase hoists feature thermal overload protection, while three-phase units have reverse phase protection. Gear trains are permanently lubricated for long life. Electromagnetic brake holds the load even if power is interrupted. Upper and lower limit switches prevent over-travel. Features slip clutch overload protection and chain containers. Heat-treated, drop forged hooks swivel 360 degrees ...
The SNER series for electric chain hoist from Harrington furnishes single-phase operation in a heavy duty, low-headroom design. Features include extreme duty motor exceeding ASME H4 duty rating, extremely durable and reliable pull-rotor motor brake, cast iron chain guide, completely sealed body and grade 80 nickel plated chain. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.