Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869294

MPN #: C405

Marathon Motors Brakemotor, C405, 182TTTL7034, 3HP, 230/460V, 1800RPM, 182TC FR, 3PH, TENV

Product Description
Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.

PRICE
$2,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight100 lbs
Opposite End Bearing Size6206
Drive End Bearing Size6207

Product Details

Catalog NumberC405
50 Hertz Horsepower2 HP
50 Hertz SF1.15
KVA CodeK
Motor RPM 50 Hertz1500 rpm
IP Code43
Motor RPM 60 Hertz1800 rpm
50 Hertz Voltage190/380 V
50 Hertz FLE88.50 Percent %
Mounting LocationC-Face Rigid
Kilowatts2.24 kW
Phase3
Manufacturers Part NumberC405
EnclosureTENV
50 Hertz Full Load Amps6.8/3.4 A
Service Factor1.15
Bearing Drive End6207
BrandMarathon Motors
50 Hertz Kilowatts1.49 kW
RPM1800 rpm
Insulation ClassF
Horsepower3 HP
OrientationHorizontal
Frame182TC
Starting TypeAcross the Line
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency90.2
Full Load Amps8/4 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULRecognized Construction