Century Motor-Flanged 3Hp 3Ph 208-230/460 Volt Mfr. Q3302
Write a Review
|
Questions & Answers (0)
Product Description
Three Phase square Flange, 3Hp, 3450RPM, 200-230/460 Volts, 9.7/4.9 amps, 1.15 service factor, 56Y frame
PRICE
$889.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20.25 in |
| Width | 9.5 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 3 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Voltage | 200 - 230, 460 V |
| Phase | 3 |
| Full Load Amps | 9.7/4.9 A |
| Manufacturers Part Number | Q3302 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |