Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2248427

MPN #: 881-M12X1.5-200-MS-M

Brass Breather Valve with M12 x 1.5 Thread - J.W. Winco 881-M12X1.5-200-MS-M

Product Description
Once the opening pressure given in the table is exceeded, GN 881 breather valves with gasket will vent into a container, preventing excessive internal container pressure.In its normal state, the gasket seals the container and prevents dirt and dust from getting inside of it. The valves are checked for leak tightness and opening pressure. Temperature resistant from -22° F to 212° F (-30° C to +100° C).

PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nut Width23.5mm
Across Flats22mm
Body Height26.5mm
Breather Cap Diameter22mm
ThreadM12 x 1.5 in
Sealing Ring Diameter18mm
Thread Length8.5mm in
Nut Height11.5mm

Product Details

Opening Pressure200 (+/- 20%) mbar
Spring Material301 Stainless Steel
SeriesGN881
Valve Body MaterialBrass
Breather Cap Material304 Stainless Steel
Manufacturers Part Number881-M12X1.5-200-MS-M
Sealing Washer MaterialDIN 7603 A, Soft Iron 1.0338
Gasket MaterialBrass w/ Silicone-Rubber Coating (VMQ)
BrandJ.W. Winco