Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150895

MPN #: 107-185NL

Legend Valve® T-541 LF Brass Sillcock Valve, 3/4" Sweat

Product Description
3/4" S-541 No Lead Brass Sillcock Valve Valve

Features:
  • Full-pattern body, stem and handwheel construction
  • Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components
  • Approved for potable water applications
  • Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal designs
  • All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554, T-555 and T-556
  • Female NPT threaded, copper tubing sweat or PEX barb inlet end connections available
  • T-541LS and S-541LS models feature a removable handwheel and extended lock-shield packing nut, for tamper-resistant applications
  • Truesdail Labs certified to ANSI / NSF Standards 61-9
  • End connections comply with ANSI / ASME B1.20.1 (FNPT), ASME B16.18 (CTS) and ASTM F1807 (PEX)
  • Manufactured in an ISO accredited facility
  • Working Pressure, Non Shock (PSI) - Cold working pressure (CWP): 125 psi
  • Saturated steam (WSP): Not suitable for steam service
  • Size - 3/4" Swt. x 3/4" MGHT


PRICE
$20.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Height3-7/8 in
Working Pressure125 lbs
Size3/4

Product Details

MaterialLead Free Brass
Valve TypeSillcock
Package Quantity1
Manufacturers Part Number107-185NL
ConfigurationSweat
BrandLegend Valve

Compliance & Certifications

CertificationsANSI/ASME B1.20.1 (FNPT), ASME B16.18 (CTS), ASTM F1807 (PEX), ANSI/NSF 61-9