Satco 90-2383 Brass Canopy - Polished Brass Finish 5-1/2-in. Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Brass Canopy - Polished Brass Finish, 5-1/2-in. Diameter
1-1/16-in. Center Hole, 1-1/2-in. Height
1-1/16-in. Center Hole, 1-1/2-in. Height
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1.5 in |
| Diameter | 5.5 in |
Product Details
| Manufacturers Part Number | 90-2383 |
| Type | Brass Canopy |
| Color | Polished Brass |
| Brand | Satco |