Push-in Terminal, 1-5/8-in.
75W-125V
Satco 80-1294 Push-in Terminal 1-5/8-in.
|
Questions & Answers (0)
Product Description
PRICE
$1.88
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IPS Inside Extrusion |
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Black |
| Terminal | 1-5/8" Push-in Terminal |
| Manufacturers Part Number | 80-1294 |
| Base Type | Candelabra |
| Brand | Satco |