Easy twist on/off, interchangeable lens, Low mount, low-temp, watertight, outdoor version, Coverage pattern: 360° , High impact, injection molded white plastic
Hubbell WASP 360 Degree Area Lens, Low Temp, Low Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Occupancy Sensor Lens |
| Mounting Location | Low |
| Material | Injection-Molded Plastic |
| Package Quantity | 1 |
| Description | WASP 360 Degree Area Lens, Low Temp, Low Mount |
| Color | White |
| Waterproof | No |
| Brand | Hubbell Control Solutions |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL, CEC T24 Compliant |