Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1298959

MPN #: 60-631

Nuvo 60/631, 1 Light-Wall Lantern-Onion Lantern W/Clear Seed Glass, Old Bronze, 6"W X 10.625"H

Product Description
Satco 60/631, 1 Light-Wall Lantern-Onion Lantern W/Clear Seed Glass, Old Bronze, 6"W X 10.625"H

Finish Polished Brass Style Utility Wall Lights(1) 60w A19 Medium Shade. Clear Mason jar Glass. Dimensions Width : 5.5"Height : 8.5" Extension 6" .

PRICE
$59.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height10.625 in

Product Details

UL ApplicationWall
Manufacturers Part Number60-631
Bulb BaseMedium
BrandSatco

Compliance & Certifications

UL ClassificationWet