Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carson Optical

Model # :WBB1915766

MPN #: TD-042EDMO

Carson® TD-042EDMO 3D Series™ 10x42mm Mossy Oak High Definition Binoculars w/ ED Glass

Product Description
The TD-042EDMO™ from Carson Optical is an 10x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass and special Mossy Oak™ Armor to give you the brightest, and clearest image possible. TD-042EDMO™ Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars.Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect for eyeglass wearers. The precisely placed thumb grooves, "just right" texturing and all-over lightweight body ergonomics make the 3D Series Binoculars perfect for long hunts or bird watching expeditions. The TD-042EDMO™ is also perfect outdoor activities or sporting events.

Features:
  • ED Glass for Sharper and Brighter Images
  • Magnification: 10x Power
  • Objective Lens Diameter: 42mm
  • Included Accessories: BinoArmor Deluxe Carry Case, Neck Strap, Shoulder Harness, and Lens Cloth
  • Includes Rubberized Armor Textured Coating
  • Mossy Oak Camouflage
  • Waterproof and Fog proof
  • Fully Multi Coated Lenses
  • Field of View: 314 feet at 1,000 yards
  • Eye Relief: 16mm
  • BAK-4 Prisms
  • Country of Origin: China
Includes:
  • BinoArmor Deluxe carry case
  • Neck strap
  • Shoulder harness
  • Lens Cloth
PRICE
$465.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Height2 in
Weight1 lbs
Eye Relief16mm

Product Details

IncludesCarry case, Neck strap, Shoulder Harness, Lens Cloth
Manufacturers Part NumberTD-042EDMO
Lens Size42
Prism TypeBAK-4
BrandCarson Optical
Magnification10x