- Compatible with natural or manufactured gas, propane, or air mixtures of such
- Quarter-turn aluminum lever
- FIP x FIP female threaded connection
- Two-piece ball valve
- Durable solid brass construction
- Easy to install
- Working pressure: 175 psi
- Working temperature: 40-180°F
- CSA, UL certified
THEWORKS® Brass Gas Valve - 1/2 FIP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 175 psi WOG lbs |
| Size | 1/2 in |
Product Details
| Operating Temperature Range | 40-180 F |
| Material | Leaded Brass |
| Valve Type | Gas Ball |
| Manufacturers Part Number | LFBV169 |
| Brand | THEWORKS |