Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Acudor

Model # :WBB766585

MPN #: ASVB-121206CLPC

Acudor Surface Mount Valve Box Prime Coated, 12 x 12 x 6

Product Description
Acudor Surface Mount Valve Box Prime Coated - 12 X 12 X 6

Acudor Surface Mount Valve Box Prime Coated - 12 X 12 X 6Provides easy access to all types of valves and controls that extend outside of the finished wall, but need to be protected by a fully enclosed box. The depth of the valve box can be modified to meet all the valve and control requirements. When required, vision panels, louvers, engraved plates can be supplied, along with special holes for pipes or conduits.

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12 lbs
Overall Frame Height12 in
Door Height12 in
Door Width12 in
Overall Frame Width12 in
Steel Gauge16 ga

Product Details

TypeSurface Mount
MaterialStainless Steel
ColorSilver
Number of Latches1
Manufacturers Part NumberASVB-121206CLPC
BrandAcudor