- Basic ON-OFF switch family with pull-chain feature.
- ON-OFF switch with #18 AWG, 6" stripped wire leads.
- Mounts in 13/32" diameter hole (GSW-35 mounts in1/2" diameter hole).
- Color coordinated nickel or brass plated.
Gardner Bender GSW-32 Brass Pull Switch, SPST 6a 125 Vac, O/F
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$7.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | GSW-32 |
| Toggle Positions | ON - OFF |
| Terminal Type | 6" Wire Leads |
| Poles | Single Pole / Single Throw |
| Brand | Gardner Bender |
Compliance & Certifications
| Certifications | US UL Listed; CSA Listed |