Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Idem

Model # :WBB1512464

MPN #: 141006B

IDEM 141006B GLHL Rope Pull Switch W/E Stops/LED, 4NC 2NO, 110/120v, 1/2NPT, Die Cast

Product Description
The GLHL/R is a robust die-cast Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die-cast housings are robust to survive indoor or outdoor use. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. They can be used to complement the GLHD versions at each end of the rope span.

PRICE
$304.40

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width6 in
Height4 in
Weight3 lbs
NPT1/2 in

Product Details

TypeGLHL
ColorYellow
Voltage110/120 V
MaterialDie Cast
DescriptionSafety Rope Pull Switch W/E Stops & LED
Circuits4NC 2NO
Manufacturers Part Number141006B
BrandIdem