Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540179

MPN #: 4-JJ-303C-GG

Flash Furniture Brazos Series Black Outdoor Stack Chair with Flex Comfort Material, 4 Pack

Product Description
Escape the indoors and relish your outdoor living space with this Stackable Patio Chair with Flex Comfort Material. Sling patio chairs offer comfort in a stylish presentation with its relaxed design.

Have enough seating for family and friends with these stackable patio chairs that can be stacked up to four chairs high and pushed aside when not in use. This outdoor metal dining chair has a streamlined look with a powder coated steel frame and a comfortable Textilene fabric material that is breathable. For longevity, care should be taken to protect from long periods of wet weather.

Don't stay cooped up in your home... get outdoors more. Pair a few chairs with a rectangular or round patio table to have drinks, play games or enjoy your meal at any time of the day.

Features:
  • Set of 4 Stackable Sling Patio Chairs
  • Black Textilene Fabric Upholstery
  • Integrated Curved Arms provide support to upper body
  • Black Powder Coated Frame Finish
  • Plastic Floor Glides protect floors when used indoors
  • Ships Fully Assembled and Ready to Use
  • Designed for Commercial or Residential Use
  • Stylish Outdoor Patio Chair for sunroom, garden, porch, deck, or poolside seating
Specifications:
  • Fixed Width: 21.25 Inches
  • Fixed Depth: 29 Inches
  • Fixed Height: 36 Inches
  • Fixed Arm Height From Floor: 23 Inches
  • Fixed Arm Height From Seat: 7 Inches
  • Fixed Back Width: 17.5 Inches
  • Fixed Back Height From Seat: 23 Inches
  • Fixed Seat Width: 17.5 Inches
  • Fixed Seat Depth: 16 Inches
  • Fixed Seat Height: 17 Inches
  • Seating Capacity: 4 Count
  • Stack Quantity: 4 Count
  • Weight Capacity: 350 lbs
PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth29 in
Height36 in
Weight Capacity350 lbs
Seat Width17-1/2 in
Seat Depth16 in
Seat Height17 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyBlack
ColorBlack
StackableYes
Seat Color FamilyBlack
Package Quantity4
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part Number4-JJ-303C-GG
Back StyleSolid Back
Seat MaterialFabric
CollectionBrazos
BrandFlash Furniture

Warranty

Warranty2 Years