Flash Furniture® Hercules Commercial Indoor/Outdoor Stackable Cross Back Chair, Light Oak
Write a Review
|
Questions & Answers (0)
Product Description
Would you rather add comfort or classic style to your space? There is no need to choose when you have this indoor/outdoor cross back stack chair. Perfect for use around the home in your kitchen, dining room, sunroom, or garden, or on your patio, porch, or deck, this chair is also graded for commercial use, making it the ideal addition to your business. Impress your customers and add a welcoming, calm style to your restaurant, bar, bistro, café, lounge, hotel, or any other high-traffic establishment where providing a top-tier experience is paramount. Plus, this stylish chair features a weather-resistant design that can be utilized indoors and outdoors, allowing for year-round versatile use for casual get-togethers in the backyard, a la fresca dining at your restaurant, or outdoor events like weddings, picnics, and barbecues. Enjoy a cozy, classic design thanks to a resin construction that boasts the look of real wood but is much more durable and eliminates the need for constant, tedious upkeep to prevent fading and structural breakdown. While this chair is lightweight in nature, it also offers a robust build engineered to hold up to 1,000 lbs. static weight and a recommended stack quantity up to 10 chairs high. Business owners that prioritize quick, easy turnover will be pleased to know that cleanup is fast and simple by simply wiping clean with a dry cloth, water, and foam cleanser. And for additional convenience, this chair arrives preassembled. Combine style and comfort your guests will love with durability and easy care that you will appreciate with this commercial cross-back chair.
PROMOTIONAL PRICE
$74.95was $85.95
Save $11.00 (13%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 19-3/4 in |
| Height | 35-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 17 lbs |
| Seat Width | 17-1/4 in |
| Seat Depth | 16-1/4 in |
| Seat Height | 18-1/2 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Light Oak |
| Stackable | Yes |
| Seat Color Family | Light Oak |
| Package Quantity | 1 |
| Frame Material | Resin |
| Arm Type | Armless |
| Manufacturers Part Number | L-9-M2-LTOAK-GG |
| Back Style | Cross Back |
| Seat Material | Resin |
| Collection | Hercules |
| Brand | Flash Furniture |
Warranty
| Warranty | 1 Year |