Light Industrial HVLS fan ranging from 8' up to 24' in diameter. The Brevis 3-Blade industrial shop fan are designed to move an extraordinary amount of air with only 3 blades. The Brevis fan helps facilities run smoothly, while providing energy savings.
Epic Fans Brevis 12' 3 Blade Industrial Fan, 1 Phase, 53388 CFM, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,749.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 36 |
| Height | 36 in |
| Weight | 165 lbs |
| Fan Diameter | 144 in |
| Downrod Length | 7 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 10 |
| Number of Blades | 3 |
| Blade Color Family | Silver Anodized/Black End Cap |
| Motor Type | AC |
| Mounting Location | Ceiling |
| Reversible | Yes |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | EF12S103V1 |
| Indoor/Outdoor | Indoor |
| Sound Level | 55 |
| Brand | Epic Fans |
| RPM | 125 rpm |
| Type | Industrial |
| CFM | 53388 CFM |
| Horsepower | 1 HP |
| Color | Silver/Black |
| Amperage | 3.68 A |
| Drive Type | Gear Driven |
| Hertz | 60 Hz |
| Voltage | 120 V |
Warranty
| Warranty | 7 Mechanical, 5 Electrical, 1 Controls, 1 Labor, Lifetime on Airfoils yr |
Compliance & Certifications
| Certifications | ULC, AMCA |