PVI, DG2436, Bridge for Aluminum Nesting Dunnage Rack 36"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Dunnage Rack Bridge
Join aluminum dunnage racks for runs of any length, making the best use of space especially under benches. All-welded aluminum construction resists corrosion and is NSF approved.
Join aluminum dunnage racks for runs of any length, making the best use of space especially under benches. All-welded aluminum construction resists corrosion and is NSF approved.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
Product Details
| Type | Slotted |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Description | 24" x 24" Bridge Span |
| Brand | PVI |