Bright Air Scented Oil Air Freshener, Macintosh Apple and Cinnamon, Red, 2.5 oz., 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Invigorate your senses and enhance your surroundings. Nature-inspired, true-to-life signature fragrances will infuse any small space with a fresh, clean scent. Elegantly, designed in a modern, stylish glass diffuser that complements any decor. Provides a long-lasting, memorable experience. Freshens up to 30 days.
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.5 oz |
Product Details
| Style | Liquid |
| Type | Air Freshener |
| Scent | Macintosh Apple & Cinnamon |
| Size Type | 2.5 oz. |
| Package Quantity | 6 |
| Manufacturers Part Number | BRI 900022 |
| Brand | Bright Air |