CirculAir 90 Passive Air Care Freshener, Crystal Breeze Scent, 1.62 fl oz. Refill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The Rubbermaid Commercial Products® CirculAir 90 Crystal Breeze scent refill is engineered to deliver reliable air care performance that is 3rd-party verified and recycle stream ready. This scent features cool notes of peppermint and fresh mint, with a clean, airy finish. Made from a single material, the refill is recycle-stream-ready and requires no dismantling. Independently validated to meet key recycling system requirements and design guidelines in the USA. The refill and dispenser feature a battery-free design for uninterrupted performance and 90 days or more of maintenance-free fragrance. Formulated without VOC propellants, the passive refill supports indoor air quality while reducing environmental impact compared to TCell. Each dispenser effectively covers mid-size washrooms with 3–4 stalls or fixtures, up to 6,000 cubic feet.
PRICE
$94.50 Sold in packages of 6 / $15.75 ea
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.62 oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Crystal Breeze |
| Size Type | 1.62 fl oz. |
| Package Quantity | 6 |
| Manufacturers Part Number | 2231717 |
| Brand | CirculAir 90 |