Fresh Products Refresh 2.0 Gel Air Freshener, Citrus, 2 oz. Gel, 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade the performance of your gel air fresheners, with handy refills that fit virtually all dispensers. Sturdy gel refills will not spill or break. Refresh 2.0 gels release 15-35% more fragrance than current air freshening gels. Provides a reliably strong, long-lasting scent. Meets the "Purchase of Sustainable Cleaning Products and Materials" under the LEED point management system.
PRICE
$329.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz |
Product Details
| Style | Gel |
| Type | Air Freshener |
| Scent | Citrus |
| Size Type | 2 oz. |
| Package Quantity | 12/Case |
| Manufacturers Part Number | 2REF-F-012I072M-10 |
| Brand | Fresh Products |