Inkjet Paper - HP® 203000 - 8-1/2" x 11" - 24 lb - Bright White - 500 Sheets/Ream
|
Questions & Answers (0)
Product Description
Formulated for brighter, bolder picture-quality and hues that will impress you and your clients, Brightwhite24 printer paper is ideal for presentations, flyers, newsletters and other bright-color-intensive documents. Superior brightness provides greater contrast ensuring brilliant colors and bold text. Optimized for inkjet printers to produce proposal-quality color documents. Acid-free for added archival quality.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$20.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Inkjet Print Paper |
| Color | White |
| Package Unit | Ream |
| For Use With | Inkjet Printers |
| Paper Color Family | Bright White |
| Paper Type | Copy & Printer Paper |
| Description | Bright White Inkjet Paper |
| Package Quantity | 500 Sheets/Ream |
| Features | Quick Drying |
| Manufacturers Part Number | 203000 |
| Brightness | 97 |
| Brand | HP |