Hammermill® Fore MP Colors Paper, 8-1/2" x 11", 20 lb, Goldenrod, 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Super-premium paper works well in high-speed duplicating systems, offset duplicators, dry toner copiers, plain paper fax machines, inkjet printers and laser printers. Ideal for copies, newsletters, flyers, brochures, forms, reports, price listings, manuals, and correspondence. Runs efficiently through a variety of electronic imaging equipment as well as conventional litho equipment. Acid-free, archival quality extends the life of the document. 20 lb. multipurpose paper minimizes show-through.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$19.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Colored Paper |
| Color | Gold |
| Package Unit | Ream |
| For Use With | Inkjet and Laser Printers, Copiers |
| Paper Color Family | Goldenrod |
| Paper Type | Copy & Printer Paper |
| Style | Smooth |
| Description | Fore MP Colors Paper |
| Package Quantity | 500 Sheets/Ream |
| Features | Acid-free, Jam-Free |
| Manufacturers Part Number | 103168 |
| Brand | Hammermill |