MasterVision Earth Self-Stick Easel Pad 25" X 30", 2 pack, White
Write a Review
|
Questions & Answers (0)
Product Description
The Earth Self Stick Easel Pad is a collaborative tool with a conscience. Manufactured with 100% post-consumer recyled waste paper fiber, this portable easel pad has a built in carrying handle and fold out marker tray making it easy to capture notes from brainstorming sessions wherever they happen. The bright white unlined 18 lb. recycled paper prevents bleed through to the next page. Each page contains a self-stick backing that is easy to apply and remove to most surfaces without leaving residue behind.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 30 in |
Product Details
| Assembly Required | No |
| Sheets | 30 |
| Type | Easel Pad |
| Color | White |
| Binding Type | Peel and Stick |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Easel Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Unruled |
| Pads | 2 |
| Material | Paper |
| Description | Self-Stick Easel Pad |
| Package Quantity | 30 Sheets/Pad |
| Brand | MasterVision |