- Ideal for applications which require non-sparking conditions
- The flat surface bronze head absorbs impact blows, reduces rebound and helps eliminate marred work surfaces
- Non-slip cushion grip provides greater comfort and safety
Williams® Bronze Hammers, 2.6 lb. Head, 8" Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Head Weight | 2.6 lbs |
| Handle Length | 8 |
Product Details
| Type | Bronze Hammer |
| Handle Material | Fiberglass |
| Material | Bronze |
| Description | Bronze Hammer |
| Manufacturers Part Number | JHWHSB-2.6A |
| Brand | Williams |