Williams® T/H Sledge Hammer with Safety Ring, 8 lb. Head, 32"L Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
Double faced head is hardened and tempered forged for maximum strength and durability.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
| Head Weight | 8 lbs |
| Diameter | 2 |
| Handle Length | 32 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Fiberglass |
| Head Material | Steel |
| Description | Sledge Hammer |
| Manufacturers Part Number | SHF-8A-TH |
| Brand | Williams |