Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mason Industries

Model # :WBB573426

MPN #: CPSB 2.5x18

Bronze Hose & Braid w/ Copper Sweat Ends 2-1/2 x 18

Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured with bronze hose covered by a tightly woven bronze braid. The corrugations are very close pitched for maximum flexibility. Type CPSB has female copper sweat fitting on both ends. Braided Bronze Hose with Copper Sweat Ends are designed for all services except refrigerant. Copper Lines have virtually no stiffness or mass. Not suitable for steam.

PRICE
$455.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight5 lbs
Live Length10-3/4 in
Pipe Size2-1/2 x 18 in
Connection Size2-1/2 in
Diameter2-1/2 in
Max Lateral offset1-1/4 in

Product Details

Max Temperature450 °F
Fitting TypeCopper Sweat Ends
Corrugations per Foot48
MaterialBronze
Manufacturers Part NumberCPSB 2.5x18
PSI175 psi
BrandMason Industries